Hubbell Wiring Device - Kellems CWP26CR Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - CWP26CR
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CWP26CR
    SKU: 92078032
    $38.00
    Checking Pricing
         
    Opening:(1) GFCI Receptacle
    Color:Grey
    No. of Gangs:1-Gang
    Use With:Twist-Lock and Straight Blade Receptacles
    Mounting Type:FS/FD Box
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CWP26CR
    • Color Grey
    • Mounting Type FS/FD Box
    • No. of Gangs 1-Gang
    • Opening (1) GFCI Receptacle
    • Material PVC
    • Use With Twist-Lock and Straight Blade Receptacles
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weatherproof Cover, Gray, No. of Gangs: 1, Mounting Type: FS/FD Box, (1) GFCI Receptacle, PVC