Hubbell Wiring Device - Kellems WP2 Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - WP2
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WP2
    SKU: 88129355
    $50.91
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Color:Grey
    Size:4.56 H x 2.84 W x 1.22 D in
    No. of Gangs:1-Gang
    Depth:1.22 in.
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WP2
    • Color Grey
    • Size 4.56 H x 2.84 W x 1.22 D in
    • Depth 1.22 in.
    • No. of Gangs 1-Gang
    Product Overview:
    Weatherproof Cover, Gray, No. of Gangs: 1, (1) Single Receptacle, Thermoplastic