Hubbell Wiring Device - Kellems WP1 Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - WP1
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WP1
    SKU: 88129354
    $50.91
    Checking Pricing
         
    Opening:1
    Additional Features:CSA Standard C22.2 42M CSA File LR17416; IP44; UL files #31999 and E115546
    Color:Grey
    Size:4.563 H x 2.844 W x 3.250 D in
    No. of Gangs:1-Gang
    Depth:3.25 in.
    Use With:Small Flanged Devices
    Mounting Type:Flange
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WP1
    • Color Grey
    • Size 4.563 H x 2.844 W x 3.250 D in
    • Additional Features CSA Standard C22.2 42M CSA File LR17416; IP44; UL files #31999 and E115546
    • Depth 3.25 in.
    • Mounting Type Flange
    Product Overview:
    Weatherproof Cover, Gray, No. of Gangs: 1, Mounting Type: Flange, Aluminum