Hubbell Wiring Device - Kellems HBL9420 Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - HBL9420
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9420
    SKU: 88127906
    $56.73
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Additional Features:CSA Standard C22.2 42M CSA File LR17416; UL files #31999 and E115546
    Color:Grey
    Size:4-9/16 H x 2-27/32 W x 1-3/32 D in
    No. of Gangs:1-Gang
    Depth:1-3/32 in.
    Use With:Damp; Receptacles with Face Diameters of 2.09 to 2.13 in
    Mounting Type:FS/FD Box
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9420
    • Color Grey
    • Size 4-9/16 H x 2-27/32 W x 1-3/32 D in
    • Additional Features CSA Standard C22.2 42M CSA File LR17416; UL files #31999 and E115546
    • Depth 1-3/32 in.
    • Mounting Type FS/FD Box
    Product Overview:
    Weatherproof Cover, Gray, No. of Gangs: 1, Mounting Type: FS/FD Box, (1) Single Receptacle, Aluminum