Hubbell Wiring Device - Kellems HBL77CM74WO Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - HBL77CM74WO
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL77CM74WO
    SKU: 88127674
    $60.93
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:(1) Single Receptacle
    Color:Yellow
    Additional Features:CSA Standard C22.2 42M CSA File LR18428; IP44 Protection Level; UL Files #31999 and E115546; UL Standard 514D
    Size:4.56 H x 2.84 W in
    Use With:50 A Twist-Lock
    Mounting Type:Screw Mount
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL77CM74WO
    • Color Yellow
    • Size 4.56 H x 2.84 W in
    • Additional Features CSA Standard C22.2 42M CSA File LR18428; IP44 Protection Level; UL Files #31999 and E115546; UL Standard 514D
    • Materials Thermoplastic
    • Mounting Type Screw Mount
    Product Overview:
    Weatherproof Cover, Yellow, No. of Gangs: 1, Mounting Type: Screw Mount, (1) Single Receptacle, Thermoplastic