Hubbell Wiring Device - Kellems HBL7770 Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - HBL7770
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7770
    SKU: 88127667
    $59.20
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Size:4-9/16 H x 2-27/32 W in
    No. of Gangs:1-Gang
    Use With:50 A Twist-Lock Single Receptacles; FS/FD Box Mounting
    Mounting Type:FS/FD Box
    Material:Aluminum
    Additional Features:For use with 50A Twist-Lock Single Receptacles
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7770
    • Size 4-9/16 H x 2-27/32 W in
    • Additional Features For use with 50A Twist-Lock Single Receptacles
    • Material Finish Aluminum
    • Mounting Type FS/FD Box
    Product Overview:
    Twist-Lock® HBL Weatherproof Cover, Aluminum, No. of Gangs: 1, Mounting Type: FS/FD Box, (1) Single Receptacle