Hubbell Wiring Device - Kellems HBL74CM25WOA Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - HBL74CM25WOA
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL74CM25WOA
    SKU: 88127563
    $56.34
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Color:Grey
    Size:1.36 to 1.39 Dia in; 4.56 H x 2.84 W x 1.09 D in
    Mounting Position:Vertical
    No. of Gangs:1-Gang
    Depth:1.09 in.
    Use With:FS/FD Box Mounting; Switches and Receptacles with Face Diameters of 1.55 to 1.58 in
    Mounting Type:FS/FD Box
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL74CM25WOA
    • Color Grey
    • Size 1.36 to 1.39 Dia in; 4.56 H x 2.84 W x 1.09 D in
    • Depth 1.09 in.
    • Mounting Position Vertical
    • Mounting Type FS/FD Box
    • No. of Gangs 1-Gang
    • Opening (1) Single Receptacle
    • Material Thermoplastic
    • Use With FS/FD Box Mounting; Switches and Receptacles with Face Diameters of 1.55 to 1.58 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twist-Lock® HBL Weatherproof Cover, Gray, No. of Gangs: 1, Mounting Type: FS/FD Box, (1) Single Receptacle, Thermoplastic