Hubbell Wiring Device - Kellems HBL5221 Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - HBL5221
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5221
    SKU: 88127043
    $49.24
    Checking Pricing
         
    Opening:(1) Duplex Receptacle; (1) GFCI Receptacle
    Additional Features:4 Mounting Holes; CSA Certified; UL Listed
    Color:Grey
    Size:4.562 H x 2.843 W x 1.077 D in
    Mounting Position:Vertical
    No. of Gangs:1-Gang
    Depth:1.077 in.
    Use With:Style Line Devices; Surge Receptacles
    Mounting Type:FS/FD Box
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5221
    • Color Grey
    • Size 4.562 H x 2.843 W x 1.077 D in
    • Additional Features 4 Mounting Holes; CSA Certified; UL Listed
    • Depth 1.077 in.
    • Mounting Position Vertical
    • Mounting Type FS/FD Box
    • No. of Gangs 1-Gang
    • Opening (1) Duplex Receptacle; (1) GFCI Receptacle
    • Material Thermoplastic
    • Use With Style Line Devices; Surge Receptacles
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weatherproof Cover, Gray, No. of Gangs: 1, Mounting Type: FS/FD Box, (1) Duplex Receptacle; (1) GFCI Receptacle, Thermoplastic