Hubbell Wiring Device - Kellems HBL5206WO Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - HBL5206WO
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5206WO
    SKU: 88127028
    $55.49
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:(1) Duplex Receptacle
    Additional Features:4 Mounting Holes; Double Hinge
    Size:4.563 H x 2.884 W x 0.797 D in
    Mounting Position:Horizontal
    Depth:0.797 in.
    Use With:Weatherproof Box
    Mounting Type:FS/FD Box
    Material:Aluminum
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5206WO
    • Size 4.563 H x 2.884 W x 0.797 D in
    • Additional Features 4 Mounting Holes; Double Hinge
    • Depth 0.797 in.
    • Material Finish Aluminum
    • Materials Aluminum Die Cast
    • Mounting Position Horizontal
    Product Overview:
    Weatherproof Cover, Aluminum, No. of Gangs: 1, Mounting Type: FS/FD Box, (1) Duplex Receptacle