Hubbell Wiring Device - Kellems HBL20405 Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - HBL20405
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL20405
    SKU: 88126113
    $66.08
    Checking Pricing
         
    Opening:(1) Single Receptacle
    Size:4-9/16 H x 2-27/32 W x 3/8 D in
    No. of Gangs:1-Gang
    Depth:3/8 in.
    Use With:FS/FD Box Mounting; Receptacles HBL20443 or HBL20403
    Mounting Type:FS/FD Box
    Material:Aluminum
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL20405
    • Size 4-9/16 H x 2-27/32 W x 3/8 D in
    • Depth 3/8 in.
    • Material Finish Aluminum
    • Mounting Type FS/FD Box
    • No. of Gangs 1-Gang
    Product Overview:
    HBL Weatherproof Cover, Aluminum, No. of Gangs: 1, Mounting Type: FS/FD Box, (1) Single Receptacle