Intermatic WP5100G Weatherproof Cover | Graybar Store
Intermatic - Weatherproof Cover - WP5100G
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Intermatic
    Manufacturer #: WP5100G
    SKU: 25647530
    $17.56
    Checking Pricing
         
    Opening:(1) Vertical; (3) Horizontal
    Additional Features:Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color:Grey
    Size:4.75 H x 6.5 W x 2-3/4 D in
    Mounting Position:Horizontal; Vertical
    No. of Gangs:1-Gang
    Depth:2-3/4 in.
    Use With:WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type:Screw Mount
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP5100G
    • Color Grey
    • Size 4.75 H x 6.5 W x 2-3/4 D in
    • Additional Features Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    • Depth 2-3/4 in.
    • Mounting Position Horizontal; Vertical
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Opening (1) Vertical; (3) Horizontal
    • Material Polycarbonate
    • Use With WP5000 Series Plastic In-Use Weatherproof Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    WP5000 Series Weatherproof Cover, Grey, 1-Gang, Screw Mount, (1) Vertical; (3) Horizontal, Polycarbonate.