Intermatic WP5220C Weatherproof Cover | Graybar Store
Intermatic - Weatherproof Cover - WP5220C
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Intermatic
    Manufacturer #: WP5220C
    SKU: 25647503
    $27.59
    Checking Pricing
         
    Opening:2
    Additional Features:Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    Color:Transparent
    Size:6.5 H x 6.5 W x 2-1/4 D in
    Mounting Position:Vertical
    No. of Gangs:2-Gang
    Depth:2-1/4 in.
    Use With:WP5000 Series Plastic In-Use Weatherproof Box
    Mounting Type:Screw Mount
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP5220C
    • Color Transparent
    • Size 6.5 H x 6.5 W x 2-1/4 D in
    • Additional Features Lockable Hasp; Reinforced Hinge Pin; UV Stabilized Construction
    • Depth 2-1/4 in.
    • Mounting Position Vertical
    • Mounting Type Screw Mount
    • No. of Gangs 2-Gang
    • Opening 2
    • Material Polycarbonate
    • Use With WP5000 Series Plastic In-Use Weatherproof Box
    • Country of Origin MX - Mexico
    Product Overview:
    WP5000 Series Weatherproof Cover, Clear, 2-Gang, Screw Mount, Polycarbonate.