Intermatic WP3110MXD Weatherproof Cover | Graybar Store
Intermatic - Weatherproof Cover - WP3110MXD
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Intermatic
    Manufacturer #: WP3110MXD
    SKU: 25447015
    $23.36
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Vertical
    Color:Grey
    Opening:(8) Configurations
    Size:6.375 H x 3.875 W x 2.875 D in
    Depth:2.875 in.
    Use With:Single-Gang Box
    Mounting Type:Screw Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP3110MXD
    • Color Grey
    • Size 6.375 H x 3.875 W x 2.875 D in
    • Depth 2.875 in.
    • Materials Aluminum Die Cast
    • Mounting Position Vertical
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Opening (8) Configurations
    • Material Aluminum
    • Use With Single-Gang Box
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Die-Cast Weatherproof Cover, Grey, 1-Gang, Screw Mount, (8) Configurations, Aluminum.