Intermatic WP1250MVXD Weatherproof Cover | Graybar Store
Intermatic - Weatherproof Cover - WP1250MVXD
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Intermatic
    Manufacturer #: WP1250MVXD
    SKU: 25447013
    $34.82
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Vertical
    Color:Grey
    Opening:(8) Configurations
    Size:6.375 H x 3.875 W x 4.75 D in
    Depth:4.75 in.
    Use With:Single-Gang Box
    Mounting Type:Screw Mount
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP1250MVXD
    • Color Grey
    • Size 6.375 H x 3.875 W x 4.75 D in
    • Depth 4.75 in.
    • Materials Aluminum Die Cast
    • Mounting Position Vertical
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Opening (8) Configurations
    • Material Aluminum
    • Use With Single-Gang Box
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Die-Cast Weatherproof Cover, Grey, 1-Gang, Screw Mount, (8) Configurations, Aluminum.