Hubbell Wiring Device - Kellems WP26V Weatherproof Cover | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Cover - WP26V
+ / - Hover over image to Zoom
Other Views

    Weatherproof Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WP26V
    SKU: 25413828
    $31.65
    Checking Pricing
         
    Opening:(1) GFCI Receptacle
    Color:Grey
    Size:4.56 H x 2.81 W x 0.75 D in
    Mounting Position:Vertical
    No. of Gangs:1-Gang
    Depth:3/4 in.
    Use With:GFCI, Surge and Style Line Devices
    Mounting Type:Device
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WP26V
    • Color Grey
    • Size 4.56 H x 2.81 W x 0.75 D in
    • Depth 3/4 in.
    • Mounting Position Vertical
    • Mounting Type Device
    • No. of Gangs 1-Gang
    • Opening (1) GFCI Receptacle
    • Material Aluminum
    • Use With GFCI, Surge and Style Line Devices
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Weatherproof Cover, Gray, No. of Gangs: 1, Mounting Type: Device, (1) GFCI Receptacle, Aluminum