Speco VL66 Weatherproof Color DSP Bullet Camera Varifocal IR, Black Housing | Graybar Store
Speco - Weatherproof Color DSP Bullet Camera Varifocal IR, Black Housing - VL66
+ / - Hover over image to Zoom
Other Views

    Weatherproof Color DSP Bullet Camera Varifocal IR, Black Housing

    Manufacturer: Speco
    Manufacturer #: VL66
    SKU: 25085611
    $181.23
    Checking Pricing
         
    Color / Finish:Black
    Focal Length:2.8-12mm
    Camera Type:Dome
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Speco
    • Manufacturer # VL66
    • Color / Finish Black
    • Camera Type Dome
    • Focal Length 2.8-12mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Weather Resistant Color Dual Voltage IR Camera, 2.8-12mm Lens, Black Metal Housing. Mounting bracket included for wall, ceiling or pedestal use.