Hubbell Wiring Device - Kellems HBL501032WM1 Kellems® Power Cord Reel, Weatherproof, 10/3 SOW-A Cable, White, 16 ft. | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Power Cord Reel, Weatherproof, 10/3 SOW-A Cable, White, 16 ft. - HBL501032WM1
+ / - Hover over image to Zoom
Other Views

    Kellems® Power Cord Reel, Weatherproof, 10/3 SOW-A Cable, White, 16 ft.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL501032WM1
    SKU: 25192155
    $1,301.50
    Checking Pricing
         
    Color:White
    No. of Conductors:3
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL501032WM1
    • Color White
    • No. of Conductors 3
    • Amps AC 25A
    • Length 50 ft.
    • Volts 600V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Weatherproof Cable Reels, Length: 50 ft, No. of Conductors: 3, Volts: 600 V AC, Amps AC: 25 A