Thomas and Betts Weatherproof Box, Die Cast Aluminum, 1-Gang, Hubs | Graybar Store
Thomas and Betts - Weatherproof Box, Die Cast Aluminum, 1-Gang, Hubs
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box, Die Cast Aluminum, 1-Gang, Hubs

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Gangs
    No. of Hubs
    Capacity (Cubic Inch)
    Hub Size (Inches)
    Material
    Depth
    Price
    B1502SG
    25806398
    Silver
    1
    5
    17.3 cu. in.
    3/4
    Aluminum
    2 in.
    $
    31
    .18
    /
    EA
    25806398
    Color
    Silver
    No. of Gangs
    1
    No. of Hubs
    5
    Capacity (Cubic Inch)
    17.3 cu. in.
    Hub Size (Inches)
    3/4
    Material
    Aluminum
    Depth
    2 in.
    $
    31
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    B13030G
    25806396
    Silver
    1
    3
    17.3 cu. in.
    1
    Aluminum
    $
    20
    .94
    /
    EA
    25806396
    Color
    Silver
    No. of Gangs
    1
    No. of Hubs
    3
    Capacity (Cubic Inch)
    17.3 cu. in.
    Hub Size (Inches)
    1
    Material
    Aluminum
    Depth
    $
    20
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25806398 SKU, 25806398 ANALYTICS...
    No. of Hubs
    5
    Capacity (Cubic Inch)
    17.3 cu. in.
    Hub Size (Inches)
    3/4
    Material
    Aluminum
    Depth
    2 in.
    Price
    $
    31
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25806396 SKU, 25806396 ANALYTICS...
    No. of Hubs
    3
    Capacity (Cubic Inch)
    17.3 cu. in.
    Hub Size (Inches)
    1
    Material
    Aluminum
    Depth
    Price
    $
    20
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available