Intermatic WP1100C Weatherproof Box Cover, Polycarbonate, While-In-Use | Graybar Store
Intermatic - Weatherproof Box Cover, Polycarbonate, While-In-Use - WP1100C
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box Cover, Polycarbonate, While-In-Use

    Manufacturer: Intermatic
    Manufacturer #: WP1100C
    SKU: 99507706
    $16.54
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Position:Horizontal; Vertical
    Color:Transparent
    Opening:(16) Configurations
    Use With:Single-Gang Box
    Size:146.6 H x 103.1 W x 70 D mm
    Depth:70 mm
    Mounting Type:Screw Mount
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # WP1100C
    • Color Transparent
    • Size 146.6 H x 103.1 W x 70 D mm
    • Cover While-In-Use
    • Depth 70 mm
    • Materials Polycarbonate
    • Mounting Position Horizontal; Vertical
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Opening (16) Configurations
    • Material Polycarbonate
    • Use With Single-Gang Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Weatherproof Cover, Clear, 1-Gang, Screw Mount, (16) Configurations, Polycarbonate.