Hubbell Wiring Device - Kellems PH6619 Weatherproof Box | Graybar Store
Hubbell Wiring Device - Kellems - Weatherproof Box - PH6619
+ / - Hover over image to Zoom
Other Views

    Weatherproof Box

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PH6619
    SKU: 88128808
    $33.71
    Checking Pricing
         
    Color:Black
    No. of Gangs:1-Gang
    No. of Hubs:1
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PH6619
    • Color Black
    • Hub Size (Inches) 3/4
    • No. of Gangs 1-Gang
    • No. of Hubs 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weatherproof Box, Black, No. of Gangs: 1, Hub Location: Bottom