Cooper Lighting (Eaton) 6X7WWH Weatherproof 6V 7.2W Incand. Remote Lamp, White, Single Head | Graybar Store
Cooper Lighting (Eaton) - Weatherproof 6V 7.2W Incand. Remote Lamp, White, Single Head - 6X7WWH
+ / - Hover over image to Zoom
Other Views

    Weatherproof 6V 7.2W Incand. Remote Lamp, White, Single Head

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 6X7WWH
    SKU: 98410305
    $37.07
    Checking Pricing
         
    Wattage:7.2
    Voltage Rating:6
    Color:White
    Additional Options:Single Remote Head
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 6X7WWH
    • Color White
    • Additional Options Single Remote Head
    • Lamp Type Incandescent
    • Wattage 7.2
    • Voltage Rating 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 6V 7.2W plastic incandescent single head remote lamp for use in weatherproof emergency lighting applications.