Cooper Lighting (Eaton) 6T6WHU Weatherproof 6V 6W Halogen Remote Lamp, White, Single Head | Graybar Store
Cooper Lighting (Eaton) - Weatherproof 6V 6W Halogen Remote Lamp, White, Single Head - 6T6WHU
+ / - Hover over image to Zoom
Other Views

    Weatherproof 6V 6W Halogen Remote Lamp, White, Single Head

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 6T6WHU
    SKU: 22114756
    Price pending
    Checking Pricing
         
    Wattage:6
    Voltage Rating:6
    Color:White
    Additional Options:Single Remote Head
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 6T6WHU
    • Color White
    • Additional Options Single Remote Head
    • Lamp Type Halogen
    • Wattage 6
    • Voltage Rating 6
    • Country of Origin MX - Mexico
    Product Overview:
    White 6W 6V plastic halogen single head remote lamp for use in weatherproof emergency lighting applications.