Cooper Lighting (Eaton) 6XW54DWWH Weatherproof 6V 5.4W Incand. Remote Lamp, White, Double Head | Graybar Store
Cooper Lighting (Eaton) - Weatherproof 6V 5.4W Incand. Remote Lamp, White, Double Head - 6XW54DWWH
+ / - Hover over image to Zoom
Other Views

    Weatherproof 6V 5.4W Incand. Remote Lamp, White, Double Head

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 6XW54DWWH
    SKU: 25041915
    $58.32
    Checking Pricing
         
    Wattage:5.4
    Voltage Rating:6
    Color:White
    Additional Options:Double Remote Head
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 6XW54DWWH
    • Color White
    • Additional Options Double Remote Head
    • Lamp Type Incandescent
    • Wattage 5.4
    • Voltage Rating 6
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 6V 5.4W plastic incandescent double head remote lamp for use in weatherproof emergency lighting applications.