Thomas and Betts E9G2SSN Weatherproof 2-Gang Vertical Mount (2) Toggle Switches Receptacle Cover | Graybar Store
Thomas and Betts - Weatherproof 2-Gang Vertical Mount (2) Toggle Switches Receptacle Cover - E9G2SSN
+ / - Hover over image to Zoom
Other Views

    Weatherproof 2-Gang Vertical Mount (2) Toggle Switches Receptacle Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E9G2SSN
    SKU: 96002204
    $27.68
    Checking Pricing
         
    No. of Gangs:2
    Opening:Toggle Switch (2)
    Color:Grey
    Mounting Position:Vertical
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9G2SSN
    • Color Grey
    • Materials Non-Metallic
    • Mounting Position Vertical
    • No. of Gangs 2
    • Opening Toggle Switch (2)
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 2-gang weatherproof vertical mount (2) toggle switches box cover.
    • UV Resistant - suitable for outdoor use
    • For use in wet or damp locations, UL Marine Listed
    • Non-metallic, non-corrosive, will not rust or fade