Thomas and Betts E9802CN-CAR Weatherproof 2-Gang Blank Cover | Graybar Store
Thomas and Betts - Weatherproof 2-Gang Blank Cover - E9802CN-CAR
+ / - Hover over image to Zoom
Other Views

    Weatherproof 2-Gang Blank Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E9802CN-CAR
    SKU: 96002208
    $8.18
    Checking Pricing
         
    No. of Gangs:2
    Opening:Blank
    Color:Grey
    Mounting Position:Vertical/Horizontal
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9802CN-CAR
    • Color Grey
    • Materials Non-Metallic
    • Mounting Position Vertical/Horizontal
    • No. of Gangs 2
    • Opening Blank
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2-Gang non-metallic grey box or device-mount weatherproof blank cover.
    • Paintable surface with textured finish to hide scratches
    • UV resistant
    • For use in wet or damp locations, UL Marine Listed
    • For use with single gang FS boxes