Thomas and Betts E98GDRN-CAR Weatherproof 1-Gang Vertical Mount Duplex Receptacle Cover | Graybar Store
Thomas and Betts - Weatherproof 1-Gang Vertical Mount Duplex Receptacle Cover - E98GDRN-CAR
+ / - Hover over image to Zoom
Other Views

    Weatherproof 1-Gang Vertical Mount Duplex Receptacle Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E98GDRN-CAR
    SKU: 96002190
    $22.03
    Checking Pricing
         
    No. of Gangs:1
    Opening:Duplex Receptacle (1)
    Color:Grey
    Mounting Position:Vertical
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E98GDRN-CAR
    • Color Grey
    • Materials Non-Metallic
    • Mounting Position Vertical
    • No. of Gangs 1
    • Opening Duplex Receptacle (1)
    • Packaging Standard
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey 1-gang weatherproof vertical mount duplex receptacle box cover.
    • UV Resistant - suitable for outdoor use
    • For use in wet or damp locations, UL Marine Listed
    • Fits all standard receptacles
    • Non-metallic, non-corrosive, will not rust or fade