Thomas and Betts E381D-CAR Weatherproof 1-Gang T-Box with (3) 1/2 in. Knockouts | Graybar Store
Thomas and Betts - Weatherproof 1-Gang T-Box with (3) 1/2 in. Knockouts - E381D-CAR
+ / - Hover over image to Zoom
Other Views

    Weatherproof 1-Gang T-Box with (3) 1/2 in. Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: E381D-CAR
    SKU: 88054513
    $10.16
    Checking Pricing
         
    Box Depth (Inches):2 in.
    Hub Size (Inches):1/2
    No. of Gangs:1
    No. of Hubs:3
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E381D-CAR
    • Color Grey
    • Box Depth (Inches) 2 in.
    • Hub Size (Inches) 1/2
    • Materials PVC
    • No. of Gangs 1
    • No. of Hubs 3
    • Country of Origin US - USA
    Product Overview:
    Grey 1-gang weatherproof T-Box with (3) 1/2 in. knockouts.
    • For use with non-metallic wiring systems only