Pentair Hoffman F5690 Weatherflo With Fan | Graybar Store
Pentair Hoffman - Weatherflo With Fan - F5690
+ / - Hover over image to Zoom
Other Views

    Weatherflo With Fan

    Manufacturer: Pentair Hoffman
    Manufacturer #: F5690
    SKU: 25676804
    $598.65
    Checking Pricing
         
    Height (Inches):35 in.
    Depth (Inches):12 in.
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F5690
    • Application Equipment Protection; Forced-Air Ventilation System; Outdoor Environment
    • Type Vented Enclosure
    • Depth (Inches) 12 in.
    • Height (Inches) 35 in.
    • Latch Quarter-Turn
    • NEMA Ratings NEMA 3R
    • Width (Inches) 24 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pentair® Weatherflo With Fan, Width (Inches): 24 in, Height (Inches): 35 in, Depth (Inches): 12 in, Quarter-Turn, NEMA Ratings: 3R