Panduit SACS50-T100 Weather Resistant Polypropylene Stackable Aerial Cable Spacer/Connector Ring | Graybar Store
Panduit - Weather Resistant Polypropylene Stackable Aerial Cable Spacer/Connector Ring - SACS50-T100
+ / - Hover over image to Zoom
Other Views

    Weather Resistant Polypropylene Stackable Aerial Cable Spacer/Connector Ring

    Manufacturer: Panduit
    Manufacturer #: SACS50-T100
    SKU: 88200963
    $73.01
    Checking Pricing
         
    Mounting Type:Cable Ties
    Use With:Light-Heavy, Heavy and Extra-Heavy Cable Ties
    Packaging:200
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SACS50-T100
    • Materials Weather-Resistant Polypropylene
    • Mounting Type Cable Ties
    • Packaging 200
    Product Overview:
    Black weather resistant polypropylene stackable aerial cable spacer. Used to increase spacer heights by 1/2 in. increments. For use with light heavy, heavy and extra heavy cable ties. Standard package quantity 200.
    • Greater Resistance to Damage Caused by Ultraviolet Light - Indoor or Outdoor Use
    • Each Spacer Snaps Into Another t Increase Spacer Heights by 1/2 in. Increments
    • For Use With Dura-Ty™ Cable Ties or Pan-Steel® Self-Locking Ties
    • Used With Light-Heavy, Heavy and Extra-Heavy Cable Ties