Panduit Weather-Resistant Nylon 6.6 Extra-Heavy Screw-Mount Cable Tie Mounts | Graybar Store
Panduit - Weather-Resistant Nylon 6.6 Extra-Heavy Screw-Mount Cable Tie Mounts
+ / - Hover over image to Zoom
Other Views

    Weather-Resistant Nylon 6.6 Extra-Heavy Screw-Mount Cable Tie Mounts

    Manufacturer: Panduit
         

    Unique cradle design provides maximum stability for cable bundle.

    • Route and Support Large Diameter and Heavy Cable Bundles
    • Dimensions Are 1.62 in. L x 0.72 in. W x 0.61 in. H
    • Weather Resistant Material For Indoor/Outdoor Use
    See More >>
    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Mounting Type
    Width (Inches)
    Packaging
    Color
    Length
    Price
    TMEH-S8-Q0
    88201201
    No. 8 (M4) Screw
    0.72
    25
    UV Black
    1.62 in.
    $
    34
    .37
    25 Ea
    /
    Package
    88201201
    Mounting Type
    No. 8 (M4) Screw
    Width (Inches)
    0.72
    Packaging
    25
    Color
    UV Black
    Length
    1.62 in.
    $
    34
    .37
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMEH-S10-Q0
    88201197
    No. 10 (M5) Screw
    0.72
    25
    UV Black
    1.62 in.
    $
    30
    .85
    25 Ea
    /
    Package
    88201197
    Mounting Type
    No. 10 (M5) Screw
    Width (Inches)
    0.72
    Packaging
    25
    Color
    UV Black
    Length
    1.62 in.
    $
    30
    .85
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMEH-S25-Q0
    88201199
    1/4 in. (M6) Screw
    0.72
    25
    UV Black
    1.62 in.
    $
    42
    .29
    25 Ea
    /
    Package
    88201199
    Mounting Type
    1/4 in. (M6) Screw
    Width (Inches)
    0.72
    Packaging
    25
    Color
    UV Black
    Length
    1.62 in.
    $
    42
    .29
    25 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMEH-S25-C0
    88201198
    1/4 in. (M6) Screw
    0.72
    100
    UV Black
    1.62 in.
    $
    98
    .37
    100 Ea
    /
    Package
    88201198
    Mounting Type
    1/4 in. (M6) Screw
    Width (Inches)
    0.72
    Packaging
    100
    Color
    UV Black
    Length
    1.62 in.
    $
    98
    .37
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMEH-S10-C0
    88201196
    No. 10 (M5) Screw
    0.72
    100
    UV Black
    1.62 in.
    $
    80
    .67
    100 Ea
    /
    Package
    88201196
    Mounting Type
    No. 10 (M5) Screw
    Width (Inches)
    0.72
    Packaging
    100
    Color
    UV Black
    Length
    1.62 in.
    $
    80
    .67
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TMEH-S8-C0
    88201200
    No. 8 (M4) Screw
    0.72
    100
    UV Black
    1.62 in.
    $
    83
    .71
    100 Ea
    /
    Package
    88201200
    Mounting Type
    No. 8 (M4) Screw
    Width (Inches)
    0.72
    Packaging
    100
    Color
    UV Black
    Length
    1.62 in.
    $
    83
    .71
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201201 SKU, 88201201 ANALYTICS...
    Packaging
    25
    Color
    UV Black
    Length
    1.62 in.
    Price
    $
    34
    .37
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201197 SKU, 88201197 ANALYTICS...
    Packaging
    25
    Color
    UV Black
    Length
    1.62 in.
    Price
    $
    30
    .85
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201199 SKU, 88201199 ANALYTICS...
    Packaging
    25
    Color
    UV Black
    Length
    1.62 in.
    Price
    $
    42
    .29
    25 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201198 SKU, 88201198 ANALYTICS...
    Packaging
    100
    Color
    UV Black
    Length
    1.62 in.
    Price
    $
    98
    .37
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201196 SKU, 88201196 ANALYTICS...
    Packaging
    100
    Color
    UV Black
    Length
    1.62 in.
    Price
    $
    80
    .67
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88201200 SKU, 88201200 ANALYTICS...
    Packaging
    100
    Color
    UV Black
    Length
    1.62 in.
    Price
    $
    83
    .71
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available