Viking Electronics W-2000A-EWP Weather-Resistant Handsfree Doorbox with Enhanced Weather Protection (EWP) | Graybar Store
Viking Electronics - Weather-Resistant Handsfree Doorbox with Enhanced Weather Protection (EWP) - W-2000A-EWP
+ / - Hover over image to Zoom
Other Views

    Weather-Resistant Handsfree Doorbox with Enhanced Weather Protection (EWP)

    Manufacturer: Viking Electronics
    Manufacturer #: W-2000A-EWP
    SKU: 22103526
    $340.43
    Checking Pricing
         
    Dimensions:5.0 in. x 5 in.x 2.25 in.
    Voltage (Volts):120V AC/13.8V
    Volume:70db
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # W-2000A-EWP
    • Dimensions 5.0 in. x 5 in.x 2.25 in.
    • Voltage (Volts) 120V AC/13.8V
    • Volume 70db
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    W-2000A with Enhanced Weather Protection (EWP)
    • Weather Resistant Features: Marine grade 316 stainless steel screws and push button switch (W- 1000/W-3000). Switch internally sealed per IP67. Mylar speaker. Self-draining mic mount. Faceplate, mic and speaker gaskets.
    • Blue call progress / night light LED (W-1000/W-3000)
    • High output speaker amplifier with volume adjustment
    • Microphone volume adjustment POT
    • 24 volt talk battery
    • 20 Hz ring generator (6.0 REN ring load maximum)
    • Selectable number of rings (2, 3, 10 or 30)
    • Selectable Push-to Talk feature for noisy environments
    • Operating temperature range: -15°F to 130°F
    • EWP versions are designed to meet IP66 Ingress Protection Rating