Viking Electronics Weather-Resistant Handsfree Doorbox with Enhanced Weather Protection (EWP) | Graybar Store
Viking Electronics - Weather-Resistant Handsfree Doorbox with Enhanced Weather Protection (EWP)
+ / - Hover over image to Zoom
Other Views

    Weather-Resistant Handsfree Doorbox with Enhanced Weather Protection (EWP)

    Manufacturer: Viking Electronics
         

    The W-Series handsfree doorboxes are available in three different chassis configurations. The W-1000 has an aluminum faceplate with black textured powder paint and call progress LED.

    The W-3000 provides an attractive vandal resistant stainless steel faceplate and call progress LED. The W-Series are designed to interface directly with an unused analog telephone line input of phone system. One or two doorboxes can also share an existing phone line when used with a C-1000B doorbox controller. When the Call button is pressed, the doorbox generates a standard or custom ring cadence of an adjustable number of rings. For noisy environments, the doorboxs new louder speaker output and Push-toTalk feature can be used. The EWP versions share all of the features of the standard W-Series in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.
    See More >>
    • Manufacturer Viking Electronics
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color / Finish
    Dimensions
    Voltage (Volts)
    Volume
    Price
    W-2000A-EWP
    22103526
    5.0 in. x 5 in.x 2.25 in.
    120V AC/13.8V
    70db
    $
    340
    .43
    /
    EA
    22103526
    Color / Finish
    Dimensions
    5.0 in. x 5 in.x 2.25 in.
    Voltage (Volts)
    120V AC/13.8V
    Volume
    70db
    $
    340
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W-1000-EWP
    22103524
    Black Painted
    5.0 in. x 5 in.x 2.25 in.
    120V AC/13.8V
    70db
    $
    340
    .43
    /
    EA
    22103524
    Color / Finish
    Black Painted
    Dimensions
    5.0 in. x 5 in.x 2.25 in.
    Voltage (Volts)
    120V AC/13.8V
    Volume
    70db
    $
    340
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22103526 SKU, 22103526 ANALYTICS...
    Voltage (Volts)
    120V AC/13.8V
    Volume
    70db
    Price
    $
    340
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22103524 SKU, 22103524 ANALYTICS...
    Voltage (Volts)
    120V AC/13.8V
    Volume
    70db
    Price
    $
    340
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available