Viking Electronics W-3000 Weather-Resistant Handsfree Doorbox | Graybar Store
Viking Electronics - Weather-Resistant Handsfree Doorbox - W-3000
+ / - Hover over image to Zoom
Other Views

    Weather-Resistant Handsfree Doorbox

    Manufacturer: Viking Electronics
    Manufacturer #: W-3000
    SKU: 96083248
    $347.90
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Dimensions:5 in. x 5 in. x 2.25 in.
    Voltage (Volts):120V AC/13.5V
    No. of Gangs:14-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # W-3000
    • Dimensions 5 in. x 5 in. x 2.25 in.
    • Voltage (Volts) 120V AC/13.5V
    • Color / Finish Stainless Steel
    • No. of Gangs 14-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weather-Resistant, Handsfree Doorbox, 14 Gauge Stainless Steel Faceplate (Flush Mount).
    • Connect to a phone systems unused trunk input, FXO port or a Viking C-1000B Controller
    • Weather Resistant Features: Marine grade 316 stainless steel screws and push button switch (W- 1000/W-3000). Switch internally sealed per IP67. Mylar speaker. Self-draining mic mount. Faceplate, mic and speaker gaskets.
    • Blue call progress / night light LED (W-1000/W-3000)
    • High output speaker amplifier with volume adjustment
    • Microphone volume adjustment POT
    • 24 volt talk battery
    • 20 Hz ring generator (6.0 REN ring load maximum)
    • Selectable ring cadence (standard, double,short/short/long, or short/long/short)
    • Selectable number of rings (2, 3, 10 or 30)
    • Selectable Push-to-Talk feature for noisy environments
    • Operating temperature range -15°F to 130°F