Viking Electronics Weather-Resistant Handsfree Doorbox | Graybar Store
Viking Electronics - Weather-Resistant Handsfree Doorbox
+ / - Hover over image to Zoom
Other Views

    Weather-Resistant Handsfree Doorbox

    Manufacturer: Viking Electronics
         

    The W-Series handsfree doorboxes are available in three different chassis configurations. The W-3000 provides an attractive vandal resistant stainless steel faceplate and call progress LED.

    The W-Series are designed to interface directly with an unused analog telephone line input of phone system. One or two doorboxes can also share an existing phone line when used with a C-1000B doorbox controller. When the Call button is pressed, the doorbox generates a standard or custom ring cadence of an adjustable number of rings. For noisy environments, the doorboxs new louder speaker output and Push-toTalk feature can be used. The EWP versions share all of the features of the standard W-Series in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation. EWP products feature foam rubber gaskets and boots,sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP switches for easy on-site programming.
    See More >>
    • Manufacturer Viking Electronics
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color / Finish
    Dimensions
    Voltage (Volts)
    Volume
    No. of Gangs
    Price
    W-3000
    96083248
    Stainless Steel
    5 in. x 5 in. x 2.25 in.
    120V AC/13.5V
    14-Gang
    $
    347
    .90
    /
    EA
    96083248
    Color / Finish
    Stainless Steel
    Dimensions
    5 in. x 5 in. x 2.25 in.
    Voltage (Volts)
    120V AC/13.5V
    Volume
    No. of Gangs
    14-Gang
    $
    347
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    W-1000
    88276549
    Black Painted
    5.0 in. x 5 in.x 2.25 in.
    120V AC/13.8V
    70db
    $
    297
    .54
    /
    EA
    88276549
    Color / Finish
    Black Painted
    Dimensions
    5.0 in. x 5 in.x 2.25 in.
    Voltage (Volts)
    120V AC/13.8V
    Volume
    70db
    No. of Gangs
    $
    297
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96083248 SKU, 96083248 ANALYTICS...
    Voltage (Volts)
    120V AC/13.5V
    Volume
    No. of Gangs
    14-Gang
    Price
    $
    347
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88276549 SKU, 88276549 ANALYTICS...
    Voltage (Volts)
    120V AC/13.8V
    Volume
    70db
    No. of Gangs
    Price
    $
    297
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available