Leviton 6196-VFS Weather-Resistant Flush Cover, Grey, Vertical, Decora/GFCI | Graybar Store
Leviton - Weather-Resistant Flush Cover, Grey, Vertical, Decora/GFCI - 6196-VFS
+ / - Hover over image to Zoom
Other Views

    Weather-Resistant Flush Cover, Grey, Vertical, Decora/GFCI

    Manufacturer: Leviton
    Manufacturer #: 6196-VFS
    SKU: 88157242
    $55.93
    Checking Pricing
         
    Color:Grey
    Opening:Decora/GFCI
    Mounting Position:Vertical
    No. of Gangs:1-Gang
    Construction:Commercial Grade
    Use With:Standard 1-Gang Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6196-VFS
    • Color Grey
    • Construction Commercial Grade
    • Materials Zinc Die Cast
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Opening Decora/GFCI
    • Use With Standard 1-Gang Box
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-Gang Decora/GFCI Wallplate Cover, Weather-Resistant, Die-Cast Zinc, for Mounting on FS type box, Vertical Self Closing Lid, Gray