Leviton 4986-GY Weather-Resistant Duplex Receptacle Cover, Horizontal, Oversized 1-Gang, Grey | Graybar Store
Leviton - Weather-Resistant Duplex Receptacle Cover, Horizontal, Oversized 1-Gang, Grey - 4986-GY
+ / - Hover over image to Zoom
Other Views

    Weather-Resistant Duplex Receptacle Cover, Horizontal, Oversized 1-Gang, Grey

    Manufacturer: Leviton
    Manufacturer #: 4986-GY
    SKU: 93148005
    $7.57
    Checking Pricing
         
    Color:Grey
    Opening:Duplex Receptacle (1)
    Mounting Position:Horizontal
    No. of Gangs:1-Gang
    Construction:Commercial Grade
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4986-GY
    • Color Grey
    • Construction Commercial Grade
    • Materials Thermoplastic
    • Mounting Position Horizontal
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Oversized 1-gang duplex device wallplate cover, weather-resistant, thermoplastic, device mount, horizontal, grey.