Hubbell Wiring Device - Kellems BR20GRYWR Weather Resistant Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Weather Resistant Duplex Receptacle - BR20GRYWR
+ / - Hover over image to Zoom
Other Views

    Weather Resistant Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BR20GRYWR
    SKU: 25172155
    $6.50
    Checking Pricing
         
    Color:Grey
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BR20GRYWR
    • Color Grey
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Weather Resistant Duplex Receptacle, Voltage Rating: 125 V, Amperage: 20 A, Gray, NEMA 5 to 20R, Nylon