Hubbell Wiring Device - Kellems WP26E Weather Proof Cover 1-Gang, GFCI, Aluminum Vertical Mount | Graybar Store
Hubbell Wiring Device - Kellems - Weather Proof Cover 1-Gang, GFCI, Aluminum Vertical Mount - WP26E
+ / - Hover over image to Zoom
Other Views

    Weather Proof Cover 1-Gang, GFCI, Aluminum Vertical Mount

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WP26E
    SKU: 25628530
    $24.04
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Grey
    Opening:GFCI Receptacle (1)
    Mounting Position:Vertical
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WP26E
    • Color Grey
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • Opening GFCI Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Weatherproof 1-gang cover decorator opening, vertical mount for use with GFCI.