Hubbell Wiring Device - Kellems RR15SGYWRTR Weather And Tamper Resistant Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Weather And Tamper Resistant Duplex Receptacle - RR15SGYWRTR
+ / - Hover over image to Zoom
Other Views

    Weather And Tamper Resistant Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR15SGYWRTR
    SKU: 25250913
    $2.62
    Checking Pricing
         
    Color:Grey
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR15SGYWRTR
    • Color Grey
    • Amperage 15A
    • Ground Self-Grounded
    • Materials Thermoplastic
    Product Overview:
    tradeSELECT® Weather and Tamper Resistant Duplex Receptacle, Voltage Rating: 125 V, Amperage: 15 A, Gray, NEMA 5 to 15R