Hubbell Wiring Device - Kellems RRD15SLAWRTR Weather And Tamper Resistant Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Weather And Tamper Resistant Duplex Receptacle - RRD15SLAWRTR
+ / - Hover over image to Zoom
Other Views

    Weather And Tamper Resistant Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RRD15SLAWRTR
    SKU: 25172244
    $5.26
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:Almond
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RRD15SLAWRTR
    • Color Almond
    • Amperage 15A
    • Ground Self-Grounded
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® Weather and Tamper Resistant Duplex Receptacle, Voltage Rating: 125 V, Amperage: 15 A, Almond, NEMA 5 to 15R