Hubbell Wiring Device - Kellems RR15SIWRTR Weather And Tamper Resistant Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Weather And Tamper Resistant Duplex Receptacle - RR15SIWRTR
+ / - Hover over image to Zoom
Other Views

    Weather And Tamper Resistant Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR15SIWRTR
    SKU: 25172236
    $2.62
    Checking Pricing
         
    Color:Ivory
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR15SIWRTR
    • Color Ivory
    • Amperage 15A
    • Ground Self-Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® Weather and Tamper Resistant Duplex Receptacle, Voltage Rating: 125 V, Amperage: 15 A, Ivory, NEMA 5 to 15R