Cooper Lighting (Eaton) WE-232A-UNV-EB81-U WE Series 4 ft. Wraparound, Electronic Ballast, 2-Lamp | Graybar Store
Cooper Lighting (Eaton) - WE Series 4 ft. Wraparound, Electronic Ballast, 2-Lamp - WE-232A-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    WE Series 4 ft. Wraparound, Electronic Ballast, 2-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WE-232A-UNV-EB81-U
    SKU: 25254920
    $56.02
    Checking Pricing
         
    No. of Lamps:2
    Ballast Type:Electronic Instant Start
    Fluorescent Lamp Type:F32T8
    Lamp Watts:32
    Additional Options:Total Harmonic Distortion <10%
    No. of Ballasts:1
    Nom. Length (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WE-232A-UNV-EB81-U
    • Additional Options Total Harmonic Distortion <10%
    • Ballast Type Electronic Instant Start
    • Brand Metalux
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 2
    • Nom. Length (Inches) 48 in.
    • Voltage 120-277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    2 Lamp, 4 ft. wraparound CEE Listed electronic ballast, T8.