Burndy WDIEKITCU W Die Kit, 12 Dies, Copper | Graybar Store
Burndy - W Die Kit, 12 Dies, Copper - WDIEKITCU
+ / - Hover over image to Zoom
Other Views

    W Die Kit, 12 Dies, Copper

    Manufacturer: Burndy
    Manufacturer #: WDIEKITCU
    SKU: 25704261
    $1,279.86
    Checking Pricing
         
    Tool Application:Crimped Connections On Copper, Aluminum, ACSR Steel, Copperweld, Alumoweld, 6201, 5005,
    Product Includes:Carrying Case; Battery Charger; Two Batteries
    Capacity:8 AWG to 350 kcmil (Aluminum); 8 AWG to 600 kcmil (Copper Stranded)
    Overall Length (Inches):14.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # WDIEKITCU
    • Brand PATRIOT
    • Capacity 8 AWG to 350 kcmil (Aluminum); 8 AWG to 600 kcmil (Copper Stranded)
    • Overall Length (Inches) 14.5
    • Product Includes Carrying Case; Battery Charger; Two Batteries
    • Tool Application Crimped Connections On Copper, Aluminum, ACSR Steel, Copperweld, Alumoweld, 6201, 5005,
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PATRIOT® W Die Kit, Crimped Connections On Copper, Aluminum, ACSR Steel, Copperweld, Alumoweld, 6201, 5005, Compressed, Compact, Stranded And Solid, 14.5 in. L, Capacity: 8 AWG to 600 kcmil (Copper Stranded); 8 AWG to 350 kcmil (Aluminum)
    Die kit includes 12 sets of W dies and a die case. Dies are stainless steel and color coded. Dies are used with YA, YS, YA-A and YS-A type of non-tension connectors.