GE Lighting 65R40/FL Watt-Miser® Reflector, BR40, 65W | Graybar Store
GE Lighting - Watt-Miser® Reflector, BR40, 65W - 65R40/FL
+ / - Hover over image to Zoom
Other Views

    Watt-Miser® Reflector, BR40, 65W

    Manufacturer: GE Lighting
    Manufacturer #: 65R40/FL
    SKU: 99554541
    $5.66
    Checking Pricing
         
    Wattage:65
    Rated Life (Hour):2000
    Initial Lumens:475
    Packaging:30 Per Bundle
    Alternate Manufacturer Part No.:46861
    Voltage Rating:130
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65R40/FL
    • Alternate Manufacturer Part No. 46861
    • Base Type Medium
    • Bulb Shape BR40
    • Initial Lumens 475
    • Rated Life (Hour) 2000
    Product Overview:
    GE soft white 65 watt R40 floodlight 1-pack with 2000 rated life hours.
    • Filament Type CC-6
    • Maximum Overall Length 6.56 Inch
    • Color Temperature 2600K