Molex 600 Watertite® Medium Base 300W 600V Incandescent Lampholder With 4-1/2 in. Pigtails, Yellow Neotex® Rubber | Graybar Store
Molex - Watertite® Medium Base 300W 600V Incandescent Lampholder With 4-1/2 in. Pigtails, Yellow Neotex® Rubber - 600
+ / - Hover over image to Zoom
Other Views

    Watertite® Medium Base 300W 600V Incandescent Lampholder With 4-1/2 in. Pigtails, Yellow Neotex® Rubber

    Manufacturer: Molex
    Manufacturer #: 600
    SKU: 88282943
    $7.13
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Rating:300W, 600V
    Lamp Base:Medium
    Body Type/Material:Rubber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 600
    • Body Type/Material Rubber
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • Rating 300W, 600V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertight® 15A 600V 300W medium base pigtail socket with 4-1/2 in. 14 AWG wire leads.
    NEoTEX rubber cover with soft rubber watertight lip that molds around bulb to form a water-resistant seal. Ceramic base interior with full-thread copper screw shell. Can be fitted with 360 series guards.