Leviton 27W75 Watertight Wiring Device | Graybar Store
Leviton - Watertight Wiring Device - 27W75
+ / - Hover over image to Zoom
Other Views

    Watertight Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 27W75
    SKU: 99528236
    $69.69
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:250 V
    Color:Yellow
    NEMA Rating:NEMA L15-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 27W75
    • Color Yellow
    • Amperage 20A
    • Grade Industrial
    • Materials Santoprene TPV
    • NEMA Rating NEMA L15-20R
    • No. of Poles 4
    • No. of Wires 5
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wetguard® Watertight Wiring Device, 20A, 250V, No. of Wires: 4, No.of Poles: 3, Santoprene TPV