Leviton 26W47 Watertight Wiring Device | Graybar Store
Leviton - Watertight Wiring Device - 26W47
+ / - Hover over image to Zoom
Other Views

    Watertight Wiring Device

    Manufacturer: Leviton
    Manufacturer #: 26W47
    SKU: 99479924
    $38.31
    Checking Pricing
         
    Color:Yellow
    Amperage:20A
    NEMA Rating:NEMA L5-20P
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 26W47
    • Color Yellow
    • Amperage 20A
    • Grade Industrial
    • Materials Santoprene TPV
    • NEMA Rating NEMA L5-20P
    • No. of Poles 4
    • No. of Wires 5
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wetguard® Watertight Wiring Device, 20A, 125V, No. of Wires: 3, No.of Poles: 2, Santoprene TPV