Molex 69W76 Watertight® Wet Location 30A 480V 3 Phase 3P4W Female Locking Single Receptacle With Flip Lid Cover Plate, Yellow | Graybar Store
Molex - Watertight® Wet Location 30A 480V 3 Phase 3P4W Female Locking Single Receptacle With Flip Lid Cover Plate, Yellow - 69W76
+ / - Hover over image to Zoom
Other Views

    Watertight® Wet Location 30A 480V 3 Phase 3P4W Female Locking Single Receptacle With Flip Lid Cover Plate, Yellow

    Manufacturer: Molex
    Manufacturer #: 69W76
    SKU: 88283017
    $106.26
    Checking Pricing
         
    NEMA Rating:NEMA L16-30R
    Amperage:30A
    Voltage Rating:480V 3-Phase
    Receptacle Configuration:3-Pole, 4-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 69W76
    • Color Yellow
    • Amperage 30A
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating NEMA L16-30R
    • Receptacle Configuration 3-Pole, 4-Wire
    • Voltage Rating 480V 3-Phase
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertight® yellow rubber coated 30A 480V 3 phase 3P4W NEMA L16 30R female locking single receptacle with flip lid cover plate.