Molex 26W08 Watertight® Wet Location 20A 125/250V 3P3W Rubber Coated Non NEMA Locking Plug, Yellow | Graybar Store
Molex - Watertight® Wet Location 20A 125/250V 3P3W Rubber Coated Non NEMA Locking Plug, Yellow - 26W08
+ / - Hover over image to Zoom
Other Views

    Watertight® Wet Location 20A 125/250V 3P3W Rubber Coated Non NEMA Locking Plug, Yellow

    Manufacturer: Molex
    Manufacturer #: 26W08
    SKU: 88281279
    $38.88
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:20A
    Voltage Rating:125/250V
    Plug Configuration:3-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 26W08
    • Color Yellow
    • Amperage 20A
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating Non-NEMA
    • Plug Configuration 3-Pole, 3-Wire
    • Voltage Rating 125/250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertight® yellow rubber coated 20A 125/250V 3P3W Non NEMA locking plug.