Molex 26W09 Watertight® Wet Location 20A 120/208V 4P4W Rubber Coated Non NEMA Locking Plug, Yellow | Graybar Store
Molex - Watertight® Wet Location 20A 120/208V 4P4W Rubber Coated Non NEMA Locking Plug, Yellow - 26W09
+ / - Hover over image to Zoom
Other Views

    Watertight® Wet Location 20A 120/208V 4P4W Rubber Coated Non NEMA Locking Plug, Yellow

    Manufacturer: Molex
    Manufacturer #: 26W09
    SKU: 88281287
    $50.07
    Checking Pricing
         
    NEMA Rating:Non-NEMA
    Amperage:20A
    Voltage Rating:120/208V
    Plug Configuration:4-Pole, 4-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 26W09
    • Color Yellow
    • Amperage 20A
    • Grade Industrial
    • Materials Rubber
    • NEMA Rating Non-NEMA
    • Plug Configuration 4-Pole, 4-Wire
    • Voltage Rating 120/208V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Watertight® yellow rubber coated 20A 120/208V 4P4W Non NEMA locking plug.